S & W
Level Mount, Swivel Stud, 3/4-10, 3in Base
Mfr # SSW-4A
Zoro # G0334756
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5 in
- Load Capacity 7400 lb
- Thread Size 3/4"-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Unlacquered Brass Strikes (0310.031.UNIV)
- OEM OEM: REF: 1998-2008 Toyota / 3-Button Keyless Entry Remote / PN: 89742-06010 / GQ43VT14T (OR-TOY025)
- RICHELIEU HARDWARE 1 5/16 in (33 mm) Clear, Brushed Oil-Rubbed Bronze Eclectic Cabinet Knob (10074BORB11)
- PEDESTAL PRO Dual Height Truck Pedestal, 72"H, 55 lb. (72-DSP-3-12-12)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB38)
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in, Base: Nylon (SG-02)
- S & W Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G-03)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base, Load Capacity: 3000 lb (BNYLB2-TEL)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSW-0A)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (G-05)
- LEVEL-IT Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Finish: Nickel (NSW-3N)
- S & W Leveling Feet & Pads