S & W
Level Mount, Swivel Stud, 3/4-10, 4in Base
Mfr # BNYLD44
Zoro # G0462743
original price:
$17.33
14% off
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.3125 in
- Load Capacity 7500 lb
- Thread Size 3/4-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWAGE PRODUCTS Contemporary Large Handle, Brushed Black Nickel (80171)
- PRIME-LINE White Standard Duty Screen Door Closer Single Pack (K 5119)
- MASTER LOCK Combination Padlock, Bottom, Brass (1177)
- MIDWEST FASTENER 5/8" Beige Plastic Domed Tack Glides 20PK (76602)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BSNYLA23)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in, Load Capacity: 500 lb (G-010)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2Z)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1N)
- S & W Leveling Mount, Boltless, 5/8-11, 3 in Base (BNYLC3-T)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA23)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in, Construction: Steel (G08-EL)
- S & W Leveling Mounts