S & W
Leveling Mount, Boltless, 5/8-11, 2 in Base
Mfr # BNYLC2-T
Zoro # G1314451
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb
- Thread Size 5/8-11
- Leveling Mount Type Boltless
- Base Dia. 2 in
- Finish Clear Zinc
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Lock, Adjustable Bar, Paint (U 9921)
- LOCKLY Lockly: Secure PLUS Latch Matte Black (LCK-PGD628FMB)
- MAJOR Major: PIT BULL - Metal Door Latch Forming Tool (MJR-MDLT-1)
- FLEXITALLIC Spiral Wound Metal Gasket, 5 In, 316SS (CG)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (G-08)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (TSW-0N)
- S & W Level Mount, Fixed Stud, M10, 2-13/32 in. (MG-05)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB26)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (TSW-5Z)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (SNYLC34)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Load Capacity: 200 lb (NSWD-0)
- S & W Leveling Feet & Pads