S & W
Square Tube End, 3/8-16 Thread
Mfr # TE1-2A
Zoro # G0563753
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.065 in
- Thread Size 3/8-16
- Shape Square
- Load Capacity 1,500 lb
- Outside Dia. 1 1/2 in sq
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA S45BBNU3 HD Square Hinges Polished Brass, 10PK (S45BBNU3-XCP10)
- ZORO SELECT Badge Holder, White, 10 PK (25DU68)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 96"H (CG-10R-8-301)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCRR190)
- S & W Square Tube End, 5/8-11 Thread (TE1-3C)
- S & W Round Tube End, 3/8-16 Thread (TE1-1A)
- S & W Square Tube End, 1/2-13 Thread (TE1-2B)
- S & W Square Tube End, 5/8-11 Thread (TE2-3C)
- S & W Square Tube End, 1/2-13 Thread (TE1-3B)
- S & W Square Tube End, 5/8-11 Thread (TE1-2C)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 1/2-13)
- S & W Tube End Leveling Mounts