Drywall Screw, #9 x 1-1/4 in, Steel, Flat Head Torx Drive

  • Mfr # 54893

  • Zoro # G602521474


product price:  $13.69
/pk 151, $0.09/ea

Key Features

Flat Head
Torx Drive
Pointed Tip
Screw Size
#9
Fastener Length
1-1/4 in
Material
Steel
Finish
Green XL1500
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54893
Zoro #
G602521474
UPC #
738287548938
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
1-1/4 in
Diameter
#9
Length 1
1-1/4"

Details

Head Type
Flat
Drive
Torx
Material
Steel
Finish
Green XL1500
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Hi-Lo
Type
Cement Board Screw
Head Style
4 Nibs Bugle (T-25 Star Bit)
Tip Type
Pointed

Description

Biting threads and a large head make this screw ideal for use in cement board applications.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.