Shop SAFCO
See all product information
Big and Tall Chair Big And Tall Chair, Mid Back, Black, 18-1/2" to 22-1/2" Height, Black
Mfr # 3491BL
Zoro # G8589001
product price:Â $518.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Big and Tall Chair
Seat Color
Black
Seat Height Range
18-1/2" to 22-1/2"
Back Color
Black
Backrest
Thick-Padded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3491BL
Zoro #
G8589001
UPC #
073555349122
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
18-1/2" to 22-1/2"
Overall Height
40-1/2"
Details
Office Chair Style
Big and Tall Chair
Seat Color
Black
Back Color
Black
Backrest
Thick-Padded
Caster Type
Dual Wheel
Item
Big And Tall Chair,Mid Back,Black
Color
Black
Series
Uber(TM)
Material
100% Polyester
Weight Capacity
500 lb.
Style
Big and Tall Chair
Description
Big And Tall Chair,Mid Back,Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.