Shop SAFCO
See all product information
Create Account
Konverg Coffee Table
- Mfr # KVGCOF30RNDMPIBU
- Zoro # G525014053
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
30 in
Overall Height - Maximum
16 in
Product Type
Coffee Table
Overall Width
30 in
Frame Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KVGCOF30RNDMPIBU
- Zoro #
- G525014053
- UPC #
- 0198860885100
- Country of Origin
- China
Dimensions
- Overall Depth
- 30 in
- Overall Height - Maximum
- 16 in
- Overall Width
- 30 in
Details
- Item
- Coffee Table
- Product Type
- Coffee Table
- Frame Material
- Metal
- Frame Color
- Blue
- Tabletop Texture
- Smooth
- Tabletop Surface Material
- Laminate
- Tabletop Color
- Maple
Description
Coffee Table, Tabletop Color Maple, Frame Color Blue, Frame Material Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.