Konverg Coffee Table
- Mfr # KVGCOF30RNDWLWH
- Zoro # G825016474
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Overall Height - Maximum
16 in
Tabletop Texture
Smooth
Frame Material
Metal
Overall Depth
30 in
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KVGCOF30RNDWLWH
- Zoro #
- G825016474
- UPC #
- 0198860885117
- Country of Origin
- China
Dimensions
- Overall Height - Maximum
- 16 in
- Overall Depth
- 30 in
- Overall Width
- 30 in
Details
- Item
- Coffee Table
- Tabletop Color
- Walnut
- Tabletop Texture
- Smooth
- Frame Material
- Metal
- Frame Color
- White
- Product Type
- Coffee Table
- Tabletop Surface Material
- Laminate
Description
Coffee Table, Tabletop Color Walnut, Frame Color White, Frame Material Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.