Shop SAFCO
See all product information
Create Account
Konverg Coffee Table
- Mfr # KVGCOF30RNDWLGN
- Zoro # G125014224
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
30 in
Tabletop Surface Material
Laminate
Overall Width
30 in
Frame Material
Metal
Overall Height - Maximum
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KVGCOF30RNDWLGN
- Zoro #
- G125014224
- UPC #
- 0198860885124
- Country of Origin
- China
Dimensions
- Overall Depth
- 30 in
- Overall Width
- 30 in
- Overall Height - Maximum
- 16 in
Details
- Item
- Coffee Table
- Tabletop Color
- Walnut
- Frame Color
- Green
- Tabletop Surface Material
- Laminate
- Frame Material
- Metal
- Tabletop Texture
- Smooth
- Product Type
- Coffee Table
Description
Coffee Table, Tabletop Color Walnut, Frame Color Green, Frame Material Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.