Shop SAFCO
See all product information
Create Account
Konverg End Table
- Mfr # KVGEND22RNDWLWH
- Zoro # G725016987
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Overall Height - Maximum
25 in
Product Type
End Table
Tabletop Surface Material
Laminate
Frame Material
Metal
Overall Depth
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KVGEND22RNDWLWH
- Zoro #
- G725016987
- UPC #
- 0198860885148
- Country of Origin
- China
Dimensions
- Overall Height - Maximum
- 25 in
- Overall Depth
- 22 in
- Overall Width
- 22 in
Details
- Item
- End Table
- Product Type
- End Table
- Tabletop Color
- Walnut
- Tabletop Surface Material
- Laminate
- Frame Color
- White
- Frame Material
- Metal
- Tabletop Texture
- Smooth
Description
End Table, Tabletop Color Walnut, Frame Color White, Frame Material Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.