Interlocking Antifatigue Mat Kit, Vinyl, 3 ft W x 3 ft L, 1 in Thick

  • Mfr # A1BZ1
  • Zoro # G5527646
product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
3 ft
Overall Width
3 ft
Material
Vinyl
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A1BZ1
Zoro #
G5527646
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
3 ft
Overall Width
3 ft
Thickness
1 in
Length
3 ft
Width
3 ft

Details

Item
Interlocking Antifatigue Mat Kit
Color
Black
Material
Vinyl
Surface Design
Diamond Grid
Mat Product Type
Interlocking Antifatigue Mat Kit
Anti-Slip Surface
No
Backing Material
PVC
Antifatigue Material
Yes
Mat Section
Center Section
Interlocking Mat Edges
(4) Beveled
Matting Series Compatibility
Safe-Flex Floor System
Backing Characteristics
Non-Slip, Legs
Number of Interlocking Sides
4
Non-Interlocking Edge Style
Beveled
Metal Detectable
No
Series
Safe-Flex Floor System
NSF/ANSI 52
Yes
FDA Compliance
No
Border Color
Yellow
Durometer Rating
85 Shore A
Resistance Properties
Abrasion-Resistant, Antifatigue, Brake Fluid-Resistant, Chemical-Resistant, Corrosion-Resistant, Fire-Resistant, Oil-Resistant, Solvent-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
X-Ray Detectable
No
Edge Gender
Male/Female Adjacent Sides
Anti-Slip Backing
Yes
Reversible
No
Washdown Safe
Yes
Number of Connectors
0
Melt Point
185 Degrees F
MVSS 302 Rating
None
Compression Deflection
11% @ 10 psi, 42% @ 222 psi
Mat Shape
Square
Antimicrobial
No
Connection Style
Tab and Blank
Autoclavable
No
Surface Material
PVC
Number of Corners
4
NFSI High Traction Certified
No
Welding Safe
Yes
Critical Radiant Flux Class Rating
Class 1
Number of Tiles
4
Number of Straight Edge Pieces
4
USDA Certified
No
ISO Cleanroom Class
8
Interlocking Side Configuration
Adjacent Sides
Edge Style
Beveled
DOC FF1-70 Rating
No
Surface Texture
Raised Pattern
Wire Color
Black

Description

Interlocking Antifatigue Mat Kit, Anti-Slip Backing Yes, Length 3 ft, NSF/ANSI 52 Yes, Number of Tiles 4, Washdown Safe Yes, USDA Certified No, X-Ray Detectable No, Width 3 ft, Thickness 1 in, Welding Safe Yes, Surface Texture Raised Pattern, Surface Material PVC, Number of Straight Edge Pieces 4, Surface Design Diamond Grid

Ratings & reviews