Hyline, Safety Glasses, Anti-Fog & Anti-Scratch, Assorted Lens, 12 PK

  • Mfr # SH-HYSG-CLCT-ES01-12

  • Zoro # G000765180


product price:  $25.15
/pk 12, $2.10/ea

Key Features

Type
Economy Safety Glasses
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
Hyline
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH-HYSG-CLCT-ES01-12
Zoro #
G000765180
UPC #
811787035792
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Assorted
Type
Economy Safety Glasses
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
Hyline
Standards
ANSI Z87.1
Gender
Unisex
UV Protection
UV 400 Protection
Includes Anti-Fog Lens Coating
Yes

Description

Introducing the Safe Handler by Bison Life Hyline Safety Glasses: engineered for superior eye protection and comfort. These glasses feature a clear, anti-scratch coating to guard against UV rays and maintain clarity in any environment. Designed with a snug, comfortable fit, they minimize slippage and offer comprehensive brow protection. The Hyline model stands out as a leading choice in eye protection, delivering high-impact resistance at an affordable price. Whether you're in industrial work, dental practices, sports, carpentry, or laboratory settings, these safety glasses provide reliable protection and all-day comfort for a perfect fit in any task or project.


  • • Vibrant Assortment: Safe Handler by Bison Life by Bison Life Hyline Safety Glasses come with 12 Color temple Color Lens Safety Glasses per box, including pink, red, orange, yellow, purple, green, black, turquoise, grey, blue, brown, and clear.
  • • Superior Lens Protection: Featuring a durable, polycarbonate unbreakable lens that meets ANSI Z87.1 standards, these glasses are equipped with an anti-scratch coating, UV 400 protection, and an anti-fog finish for clear vision in any environment.
  • • Comfortable Design: Lightweight and built for all-around ballistic impact protection, the snug fit reduces slippage, ensuring all-day comfort.
  • • Comprehensive Coverage: Provides 99% UV protection against harmful rays, splashes, and falling particles. The deep, universal-fit temples offer full brow and side coverage comparable to eyewear with large side shields.
  • • Versatile Use: Ideal for a variety of tasks including industrial work, dental procedures, sports, carpentry, and lab work. Suitable for adults, teens, and older children with a one-size-fits-all design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.