Lever Locksets

  • Mfr # SL1002-WI-15
  • Zoro # G723782051
product price: 
$
30.49
/ea

Key Features

ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Door Thickness - Minimum
1 3/8 in
Lockset Function
Hall and Closet
Door Thickness - Maximum
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL1002-WI-15
Zoro #
G723782051
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Easily installs in Minutes with Just A Screwdriver, Fully Reversible Lever, can be installed on Both Right Handed and Left Handed Doors, Latch Has Round Corner Faceplate, Providing You with Quality, Dependability, and Security with this Safe Lock Product

Details

ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Lockset Function
Hall and Closet
Item
Lever Locksets
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F75
ANSI/BHMA Finish
Satin Nickel-Plated
Lockset Style
Traditional
ANSI Grade
3
Trim Plate Shape
Round
Standards
ADA, ANSI/BHMA
Includes
Adjustable Latch
Features
Easily installs in Minutes with Just A Screwdriver, Fully Reversible Lever, can be installed on Both Right Handed and Left Handed Doors, Latch Has Round Corner Faceplate, Providing You with Quality, Dependability, and Security with this Safe Lock Product
Application
Interior Doors
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Not Lockable
Backset
2 3/4 in
Knob/Handle Material
Stainless Steel
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
Fire Rating
Not Rated
Locking/Unlocking Access - Outside
Not Lockable

Description

Lever Locksets

Ratings & reviews