Shop SAFE LOCK
See all product information
Create Account
Lever Locksets
- Mfr # SL7000-DAL-SQT-514
- Zoro # G123781746
product price:Â
$
16.69
/ea
Key Features
Application
Interior Doors
Door Thickness - Maximum
1 3/4 in
ANSI Grade
3
Door Thickness - Minimum
1 3/8 in
Trim Plate Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL7000-DAL-SQT-514
- Zoro #
- G123781746
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Strike Plate Lip Length
- 2 1/4 in
- Fits Chest Size
- Easily Installs in Minutes with Just A Screwdriver
Description
Lever Locksets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.