Lever Locksets
- Mfr # SL7000-DAL-RDT-15
- Zoro # G023782089
product price:Â
$
15.35
/ea
Key Features
ANSI/BHMA Finish
Satin Nickel-Plated
Strike Plate Lip Length
2 1/4 in
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical
Application
Interior Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL7000-DAL-RDT-15
- Zoro #
- G023782089
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Strike Plate Lip Length
- 2 1/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Fits Chest Size
- Easily Installs in Minutes with Just A Screwdriver
Details
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Locking/Unlocking Access - Outside
- Not Lockable
- Lockset Type
- Mechanical
- Application
- Interior Doors
- Standards
- ADA, ANSI/BHMA
- Mortise/Cylindrical
- Cylindrical
- ADA Compliant
- Yes
- Locking/Unlocking Access - Inside
- Not Lockable
- Features
- Easily Installs in Minutes with Just A Screwdriver
- Trim Plate Shape
- Round
- Hand Orientation
- Non-Handed
- Item
- Lever Locksets
- ANSI Grade
- 3
- Visual Indicator Message
- No Message
- Fire Rating
- Not Rated
- Includes
- Half Dummy Lever
- Knob/Handle Material
- Stainless Steel
- Ligature-Resistant
- Not Ligature-Resistant
- Lockset Style
- Traditional
Description
Lever Locksets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.