Shop SAFE LOCK

Lever Locksets

  • Mfr # SL4000-WI-SQT-15
  • Zoro # G623781734

product price: 
$
31.89
/ea

Key Features

Door Thickness - Minimum
1 3/8 in
Lockset Function
Bath Room, Bed Room, Privacy
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Nickel-Plated
Locking/Unlocking Access - Inside
Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL4000-WI-SQT-15
Zoro #
G623781734
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Easily installs in Minutes with Just A Screwdriver, Fully Reversible Lever, can be installed on Both Right Handed and Left Handed Doors, Latch Has 2 interchangeable Faceplates, Locking Mechanism Functions by Pressing the Push Button on the interior of the Lock, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Round Corner and Square Corner

Details

Lockset Function
Bath Room, Bed Room, Privacy
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Nickel-Plated
Item
Lever Locksets
Locking/Unlocking Access - Inside
Push Button
Features
Easily installs in Minutes with Just A Screwdriver, Fully Reversible Lever, can be installed on Both Right Handed and Left Handed Doors, Latch Has 2 interchangeable Faceplates, Locking Mechanism Functions by Pressing the Push Button on the interior of the Lock, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Round Corner and Square Corner
Standards
ADA, ANSI/BHMA
Includes
Adjustable Latch, Full Lip Round Strike
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Coin Turn
Strike Type
Full Lip
ANSI Grade
3
Lockset Style
Traditional
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F76
ADA Compliant
Yes
Number of Keys
2
Application
Interior Doors
Mortise/Cylindrical
Cylindrical
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
Not Rated
Knob/Handle Material
Stainless Steel
Backset
2 3/8 in, 2 3/4 in
Visual Indicator Message
No Message

Description

Lever Locksets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.