Lever Locksets

  • Mfr # SL1002-DAL-SQT-514-RCAL-RCS
  • Zoro # G123781760
product price: 
$
35.25
/ea

Key Features

ANSI Grade
3
Color
Black
Features
Easily Installs in Minutes with Just A Screwdriver, Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors, Latch Has 2 Interchangeable Faceplates, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Round Corner and Square Corner
Door Thickness - Maximum
1 3/4 in
Hand Orientation
Non-Handed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL1002-DAL-SQT-514-RCAL-RCS
Zoro #
G123781760
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Easily Installs in Minutes with Just A Screwdriver, Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors, Latch Has 2 Interchangeable Faceplates, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Round Corner and Square Corner

Details

ANSI Grade
3
Color
Black
Item
Lever Locksets
Features
Easily Installs in Minutes with Just A Screwdriver, Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors, Latch Has 2 Interchangeable Faceplates, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Round Corner and Square Corner
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F75
Application
Interior Doors
Lockset Function
Hall and Closet
Mortise/Cylindrical
Cylindrical
Lockset Style
Traditional
Includes
Adjustable Latch, Full Lip Round Strike
Latch Bolt/Dead Bolt
Latch Bolt
Standards
ADA, ANSI/BHMA
Strike Type
Full Lip
ANSI/BHMA Finish
Black Painted
ADA Compliant
Yes
Locking/Unlocking Access - Outside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Backset
2 3/4 in
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
Not Rated
Knob/Handle Material
Stainless Steel
Wire Color
Black

Description

Lever Locksets

Ratings & reviews