
19x0.625in Anti-Slip Ladder Rung, FRP Fiberglass, Round Extra Coarse (Offshore), Black,
Mfr # LFROE-BLK-19x0.625
Zoro # G023934099
product price:Â $29.99
/ea
Sold in multiples of 5 for $149.95
Key Features
For Use With
Ladders
Material
FRP - Reinforced Composite Fiberglass
Finish
Anti-Slip
Overall Length
19 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LFROE-BLK-19x0.625
Zoro #
G023934099
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
19 in
Inside Dia.
0.625 in
Details
For Use With
Ladders
Material
FRP - Reinforced Composite Fiberglass
Finish
Anti-Slip
Item
Ladder Rung Cover
Color
Black
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic),
which is known to the State of California to cause cancer, and n-Hexane, Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.