
Shop SAFEGUARD TECHNOLOGY
See all product information
19x1in Anti-Slip Ladder Rung Cover, Galvanized Steel Round, Extra Fine (Residential), Yellow
Mfr # LGRR3-YLW-19x1
Zoro # G423934095
product price:Â $53.99
/ea
Sold in multiples of 5 for $269.95
Key Features
Finish
Extra Fine
Inside Dia.
1 in
For Use With
Ladders
Overall Length
19 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LGRR3-YLW-19x1
Zoro #
G423934095
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1 in
Overall Length
19 in
Details
Finish
Extra Fine
For Use With
Ladders
Material
Galvanized Steel
Item
Ladder Rung Cover
Color
Yellow
Shape
Round
Tread Type
Anti-Slip
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic),
which is known to the State of California to cause cancer, and n-Hexane, Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.