Shop SAFETY ZONE
See all product information
Latex Powder Free 5 mil Industrial Gloves - Natural, Lrg - Case of 1000
Mfr # GRPR-LG-1-T
Zoro # G822602694
product price: $85.19
/pk 1000, $0.09/eaKey Features
Material
Latex
Palm Thickness
5 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GRPR-LG-1-T
Zoro #
G822602694
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
L
Palm Thickness
5 mil
Details
Item
Disposable Gloves
Color
Natural
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Description
Safety Zone 5 mil industrial grade disposable powder-free latex gloves balance durability, flexibility, and comfort. These 9.5” gloves offer excellent dexterity with a textured surface for a secure grip. Compliant with CFR Title 21, Indirect Food Additive Regulations Parts 174-178 for safe food handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.