Zoro Homepage

Cylinder Truck, 2 Cylinder, 780 lb.

  • Mfr # 552-16H-FW

  • Zoro # G9809676


product price: $1,419.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Overall Height
66 in
Overall Width
35 in
Material
Steel
Color
Green
Load Capacity
780 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552-16H-FW
Zoro #
G9809676
UPC #
810649020945
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Width
35 in
Wheel Diameter
16 in
Max. Tank Dia. Acetylene
12 1/2 in
Tool Tray Width
22 1/2 in
Wheel Width
4 in
Overall Depth
12 1/2 in
Max. Tank Dia. Oxygen
9 1/2 in
Tool Tray Height
29 in
Base Plate Dimensions
13 x 24 in
Height
75 in
Width
38"
Handle Height
46 in
Axle-Mounted Wheel Dia.
16 in
Overall HxWxD
66 in x 35 in x 12 1/2 in
Axle Dia.
3/4 in
Overall Height - Cylinder Lowered
66 in
Lifting Ring Inside Diameter
3 in
Securing Mechanism Height
26 in
Firewall Thickness
1 in
Axle-Mounted Wheel Width
4 in
Overall Height - Cylinder Raised
66 in
Nose Plate Thickness
3/32 in
Deck Height
1/2 in
Nose Plate Depth
13 in
For Maximum Container Diameter
12 1/2 in
Nose Plate Width
24 in
For Maximum Cylinder Diameter
12 1/2 in
Nose Plate WxD
13 in x 24 in

Details

Material
Steel
Color
Green
Load Capacity
780 lb
Item
Firewall Welding Cylinder Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Hand Truck Handle Type
Continuous Frame
Cylinder Capacity
2
Finish
Powder Coated
Includes
Steel Band to Cylinder, Lockable Toolbox, Firewall
Wheel Bearings
Ball
Standards
OSHA 1910.253
Compatible with Product Type
Welding Cylinders and Torches
Axle-Mounted Wheel Bearings
Ball Bearing
Cylinder Orientation
Side by Side
Nose Plate Profile
Standard
Axle-Mounted Wheel Type
Pneumatic
Hub Position
Offset
Non-Marking Axle-Mounted Wheels
No
Frame Material
Steel
Securing Mechanism
Perma Clamp
Axle-Mounted Wheel/Tread Material
Rubber
Includes Stair Climber
Without Stair Climber
Weight
196 lb
Nose Plate Material
Steel
Frame Finish
Powder Coated
Caster/Wheel Mounting Location
2-Wheel
Firewall Rating
1-hour
Nose Plate Type
Solid Straight
Includes Foot Assist
Without Foot Assist
For Surface Type
Concrete, Grass, Wood
Features
Perfect For Large Construction And Industrial Sites
Brake Type
No Caster Brake
Includes Firewall
Yes
Includes Lift Ring
With Lift Ring
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Lever Pushoff
Without Lever Pushoff
Frame Type
Rounded Back
Type
Standard

Description

2, Overall Height 66 in, Overall Width 35 in, Overall Depth 12 1/2 in, Load Capacity 780 lb, Securing Mechanism Perma Clamp, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 16 in, Handle Type Continuous Frame Flow-Back, Includes Firewall Yes, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring With Lift Ring, Frame Type Rounded Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.