Premium Orange Arc Flash Suit, 25 cal/sq cm ATPV, L, 30 in Inseam, Velcro, Zipper

  • Mfr # ACCA25PORL

  • Zoro # G816290371


product price:  $1,434.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Inseam
30 in
Closure Type
Hook-and-Loop, Zipper
ATPV Rating
25 cal/sq cm
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACCA25PORL
Zoro #
G816290371
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Maximum Waist Size
44 in
Maximum Chest Size
53 in
Sleeve Length
37 7/8 in
Tag Size
30 x 44

Details

Item
Premium Orange Arc Flash Suit
Color
Orange
Inseam
30 in
Closure Type
Hook-and-Loop, Zipper
ATPV Rating
25 cal/sq cm
Arc Flash PPE Category
3
Features
Breathable, Durable, and Customizable Enough for Daily use, Exclusive Weight Balancing Frame Minimizes Neck Strain and Further Promotes your Comfort, Lift Front Hood Features a One-Piece Frameless, Double Curved Lens which Limits Visual Distortion, Reduces Eye Strain, and Allows you to See Clearly from Side to Side and Straight Down, Light Weight, Premium
High-Visibility
Yes
Material Trade Name
Pro-Wear(R) Plus
Zipper Material
Plastic
Total Number of Pockets
2
Stitching Material
Fabric
Collar Style
Stand
Cuff Style
Elastic
Standards
ASTM 1506, ASTM F2178, CSA Z462, CSA Z96, NFPA 70E
Will Fit Over Boots
Yes
Coverall Features
High Visibility Striping

Description

ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Ankle Closure Elastic Straps/Hook and Loop, Arc Flash PPE Category 3, Back Stripe Pattern X, Closure Type Hook-and-Loop, Zipper, Collar Style Stand-Up, Color Orange, Coverall Features CSA High Visibility Striping, Cuff Style Elastic, Fabric Weight 5.3 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.