50'' UHD 4K Smart TV, LYNK DRM & Pro:idiom, Tizen OS

  • Mfr # HG50AU800NFXZA

  • Zoro # G815446496


product price: $825.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Screen Size Class
50 in
VESA Mount Compatible
Yes
Operating System
Tizen
Maximum Resolution
3840 x 2160
Internet Access
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG50AU800NFXZA
Zoro #
G815446496
UPC #
8806094221930
Country of Origin
Mexico

Dimensions

Screen Size Class
50 in
Width with Stand
44.03 in
Viewable Screen Size
50 in
Depth
1.01 in (26 mm)
Depth with Stand
8.91 in
Height with Stand
26.95 in
Width
44.03 in (1118 mm)
Height
25.38 in (645 mm)

Details

VESA Mount Compatible
Yes
Operating System
Tizen
Maximum Resolution
3840 x 2160
Internet Access
Yes
Standard Refresh Rate
60 Hz
Aspect Ratio
16:9
Viewing Angle
178° Horizontal/178° Vertical
Motion Interpolation Technology
PQI 2200Hz
Video Signal Standard
4K UHDTV
Product Color
Black
Backlight Technology
LED
DLNA Certified
Yes
VESA Mount Standard
200 x 200
Sound System
Dolby Digital Plus
USB
Yes
Digital Tuner
ATSC, ClearQAM, DVB-C, DVB-S2, DVB-T2
Scan Format
2160p
Input Voltage
120 V AC
Wireless LAN
Yes
PC Streaming
Yes
Service Type
TV Plus
Package Contents
HG50AU800NF Smart LED-LCD TV, Remote Controller, Batteries (for Remote Control), Power Cable, Quick Install Guide, Data Cable
Streaming Service
Netflix, Plex, YouTube, YouTube Kids
Total Number of HDMI Ports
3
Ethernet
Yes
High Dynamic Range (HDR) Type
HDR10+, HLG
Electronic Program Guide
Yes
RMS Output Power
20 W
Product Type
Smart LED-LCD TV
Features
Ambient Mode, Audio Return Channel (ARC), Auto Channel Search, Auto Motion Plus, Auto Power Off, Cable Management, Clock Backup Supply, Closed Caption, Connect Share, Content Management Solution, Contrast Enhancer, Crystal Processor 4K, Dynamic Crystal Color, Energy Saving Mode, Film Mode, Game Mode, High Dynamic Range (HDR), Hospitality Browser (H.Browser), Hospitality Home Menu, Hospitality Plug and Play, Hotel Channel List, Hotel Mode, Human Interface Device (HID) Support, LYNK Cloud, LYNK DRM, Mega Contrast, My Channel, On Screen Display, Parental Lock, Pro:Idiom, Q-Symphony, RF Antenna Input, Samsung TV Plus, Screen Mirroring, Security Mode, Sound Mirroring, Sport Mode, Subtitle, UHD Dimming, USB Cloning, Wake-up Timer, Web Browser
HDMI
Yes

Description

Step up to the world of Crystal UHD from Samsung. Elevated color and clarity offer you a picture that has to be seen to be believed. Add in smart features that make watching TV even easier, and you have a TV that is essential.


  • Screen Size Class: 43"
  • Viewable Screen Size: 43"
  • Backlight Technology: Quantum Dot LED
  • Features: Progressive Scan
  • Features: Quantum Dot Technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.