55'' UHD 4K SMART TV LYNK DRM & PRO;IDIOM, TIZEN OS

  • Mfr # HG55AU800NFXZA

  • Zoro # G215446492


product price: $940.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

DLNA Certified
Yes
Operating System
Tizen
Height with Stand
29.48 in
RMS Output Power
20 W
Product Type
Smart LED-LCD TV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG55AU800NFXZA
Zoro #
G215446492
UPC #
8806094221985
Country of Origin
Mexico

Dimensions

Height with Stand
29.48 in
Depth
1.01 in (26 mm)
Viewable Screen Size
55 in
Height
27.91 in (709 mm)
Width
48.51 in (1232 mm)
Width with Stand
48.51 in
Screen Size Class
55 in
Depth with Stand
8.91 in

Details

DLNA Certified
Yes
Operating System
Tizen
RMS Output Power
20 W
Product Type
Smart LED-LCD TV
Service Type
TV Plus
Wireless LAN
Yes
Total Number of HDMI Ports
3
Motion Interpolation Technology
PQI 2200Hz
Viewing Angle
178° Horizontal/178° Vertical
Input Voltage
120 V AC
High Dynamic Range (HDR) Type
HDR10+, HLG
Product Color
Black
Video Signal Standard
4K UHDTV
PC Streaming
Yes
Aspect Ratio
16:9
Standard Refresh Rate
60 Hz
Backlight Technology
LED
VESA Mount Compatible
Yes
Electronic Program Guide
Yes
VESA Mount Standard
200 x 200
Package Contents
HG55AU800NF Smart LED-LCD TV, Remote Controller, Batteries (for Remote Control), Power Cable, Quick Install Guide, Data Cable
Ethernet
Yes
USB
Yes
HDMI
Yes
Maximum Resolution
3840 x 2160
Features
Ambient Mode, Audio Return Channel (ARC), Auto Channel Search, Auto Motion Plus, Auto Power Off, Cable Management, Clock Backup Supply, Closed Caption, Connect Share, Content Management Solution, Contrast Enhancer, Crystal Processor 4K, Dynamic Crystal Color, Energy Saving Mode, Film Mode, Game Mode, High Dynamic Range (HDR), Hospitality Browser (H.Browser), Hospitality Home Menu, Hospitality Plug and Play, Hotel Channel List, Hotel Mode, Human Interface Device (HID) Support, LYNK Cloud, LYNK DRM, Mega Contrast, My Channel, On Screen Display, Parental Lock, Pro:Idiom, Q-Symphony, RF Antenna Input, Samsung TV Plus, Screen Mirroring, Security Mode, Sound Mirroring, Sport Mode, Subtitle, UHD Dimming, USB Cloning, Wake-up Timer, Web Browser
Sound System
Dolby Digital Plus
Internet Access
Yes
Digital Tuner
ATSC, ClearQAM, DVB-C, DVB-S2, DVB-T2
Scan Format
2160p
Streaming Service
Netflix, Plex, YouTube, YouTube Kids

Description

Step up to the world of Crystal UHD from Samsung. Elevated color and clarity offer you a picture that has to be seen to be believed. Add in smart features that make watching TV even easier, and you have a TV that is essential.


  • Screen Size Class: 50"
  • Viewable Screen Size: 50"
  • Backlight Technology: Direct LED
  • Horizontal Viewing Angle: 178°
  • Vertical Viewing Angle: 178°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.