58-in. LED Smart TV 4K Crystal UHD HDR WiFi

  • Mfr # UN58CU7000FXZA

  • Zoro # G611788455


product price: $784.75
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

USB
Yes
Depth with Stand
9.90 in
VESA Mount Compatible
Yes
Product Color
Titan Gray
Maximum Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN58CU7000FXZA
Zoro #
G611788455
UPC #
-
Country of Origin
Mexico

Dimensions

Depth with Stand
9.90 in
Width with Stand
50.80 in
Depth
2.40 in (61 mm)
Height with Stand
32.50 in
Screen Size Class
58 in
Height
29.50 in (749 mm)
Width
50.80 in (1290 mm)
Viewable Screen Size
57.5 in

Details

USB
Yes
VESA Mount Compatible
Yes
Product Color
Titan Gray
Maximum Resolution
3840 x 2160
Digital Tuner
ATSC, ClearQAM
Wireless LAN
Yes
VESA Mount Standard
400 x 300
Model Year
2023
Electronic Program Guide
Yes
Operating System
Tizen
Product Type
Smart LED-LCD TV
PC Streaming
Yes
Backlight Technology
LED
HDMI
Yes
Standard Refresh Rate
60 Hz
Sound System
Dolby, Dolby MS12
High Dynamic Range (HDR) Type
HDR10+, HLG
Internet Access
Yes
Scan Format
2160p
Indoor/Outdoor
Indoor
Energy Consumption per Year
136 kWh
Total Number of HDMI Ports
3
Ethernet
Yes
Input Frequency
60 Hz
Input Voltage
120 V AC
Video Signal Standard
4K UHDTV
Service Type
TV Plus
Package Contents
58" Class CU7000 Crystal UHD 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual, Batteries
RMS Output Power
20 W
Virtual Assistant Supported
Alexa, Google Assistant
Features
4K UHD Upscaling, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Crystal Processor 4K, Embedded POP, Film Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), IP Control, Mega Contrast, Motion Xcelerator, Object Tracking Sound (OTS) Lite, On Screen Display, Parental Control, Progressive Scan, PurColor, Q-Symphony, RF Antenna Input, Samsung Health App, SmartThings App, Subtitle, Web Browser

Description

Find all your content at your fingertips and beautifully transformed into dazzling 4K with the Samsung Crystal UHD. Effortlessly access TV shows, movies and ambient content using the Samsung Smart Hub, or find a range of great games on the Samsung Gaming Hub. Then enjoy content even more clearly than it was created as its upgraded to 4K resolution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.