65-in. Class Samsung Neo QLED 4K QN85C Smart TV

  • Mfr # QN65QN85CAFXZA

  • Zoro # G911788254


product price:  $2,530.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Width with Stand
56.90 in
USB
Yes
Input Frequency
60 Hz
Viewable Screen Size
64.5 in
Internet Access
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN65QN85CAFXZA
Zoro #
G911788254
UPC #
-
Country of Origin
Mexico

Dimensions

Width with Stand
56.90 in
Viewable Screen Size
64.5 in
Screen Size Class
65 in
Height with Stand
35.10 in
Width
56.90 in (1445 mm)
Height
32.60 in (828 mm)
Depth
1.10 in (28 mm)
Depth with Stand
11.20 in

Details

USB
Yes
Input Frequency
60 Hz
Internet Access
Yes
Scan Format
2160p
Total Number of HDMI Ports
4
Service Type
TV Plus
Wireless LAN
Yes
Features
4K AI Upscaling, Ambient Mode, Anti-glare Screen Coating, Anti-reflective, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Dynamic Black Equalizer, Embedded POP, Far-field Voice Interaction, Film Mode, FreeSync Premium Pro, Game Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), Hybrid Log Gamma, IP Control, Motion Xcelerator Turbo+, Multi-view, Music Player, Object Tracking Sound (OTS), On Screen Display, Parental Control, Progressive Scan, Q-Symphony, Quantum Dot Technology, RF Antenna Input, Samsung Health App, Smart Calibration, SmartThings App, Subtitle, Super Ultra Wide GameView, Ultimate UHD Dimming, Web Browser
Ethernet
Yes
Sound System
Dolby, Dolby Atmos, Dolby MS12, Surround Sound
VESA Mount Compatible
Yes
RMS Output Power
60 W
Processor Type
Neural Quantum Processor 4K
Package Contents
65" Class QN85C Samsung Neo QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Operating System
Tizen
Energy Consumption per Year
160 kWh
Model Year
2023
Maximum Resolution
3840 x 2160
Input Voltage
120 V AC
VESA Mount Standard
400 x 300
Product Type
Smart LED-LCD TV
PC Streaming
Yes
Electronic Program Guide
Yes
Interactive Features
Voice Assistant, Voice Guidance
Environmentally Friendly
Yes
High Dynamic Range (HDR) Type
HDR10+, HLG, Neo Quantum HDR
Energy Star
Yes
Digital Tuner
ATSC, ClearQAM
Backlight Technology
Neo QLED
Standard Refresh Rate
120 Hz
HDMI
Yes
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Video Signal Standard
4K UHDTV
Product Color
Titan Black

Description

Get next-level premium 4K experiences powered by Quantum Matrix. By using precision Mini LEDs, color and contrast come alive for details to shine. For all you watch, AI-processing refines your Smart Hub and sound, while upscaling your content to 4K-for a brilliant picture, even in bright daylight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.