Shop SAMSUNG

65-in. Crystal UHD 4K HDR LED Smart TV with Built-in Bixby Voice Assistant - CU8000 Series

  • Mfr # UN65CU8000FXZA

  • Zoro # G811788828


product price: 
$
1,183.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
57.1 in
Depth
1 in
USB
Yes
Video Signal Standard
4K UHDTV
Internet Access
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UN65CU8000FXZA
Zoro #
G811788828
UPC #
887276737782
Country of Origin
Mexico
USB
Yes
Video Signal Standard
4K UHDTV
Internet Access
Yes
Maximum Resolution
3840 x 2160
Standard Refresh Rate
60 Hz
Service Type
TV Plus
High Dynamic Range (HDR) Type
HDR10+, HLG
Total Number of HDMI Ports
3
Input Frequency
60 Hz
Model Year
2023
Wireless LAN
Yes
Electronic Program Guide
Yes
RMS Output Power
20 W
PC Streaming
Yes
Input Voltage
120 V AC
HDMI
Yes
Package Contents
65" Class CU8000 Crystal UHD 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Features
4K UHD Upscaling, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Crystal Processor 4K, Embedded POP, Film Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), IP Control, Mega Contrast, Motion Xcelerator, Object Tracking Sound (OTS) Lite, On Screen Display, Parental Control, Progressive Scan, PurColor, Q-Symphony, RF Antenna Input, Samsung Health App, SmartThings App, Subtitle, UHD Dimming, Web Browser
Product Type
Smart LED-LCD TV
Operating System
Tizen
Product Color
Black
Scan Format
2160p
Backlight Technology
LED
Energy Consumption per Year
160 kWh
Sound System
Dolby, Dolby MS12
Ethernet
Yes
VESA Mount Standard
400 x 300
VESA Mount Compatible
Yes

Description

One screen. All the things. With effortless performance, crowd-pleasing features and great value, you can bring home a winner-and feel like a million bucks. Watch your favorite movies and TV shows in captivating 4K resolution as the Crystal Processor automatically transforms every frame. Picture quality is improved as colors, contrast, and motion are analyzed and adjusted as you watch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.