75-in. Class Samsung Neo QLED 8K QN800C Smart TV

  • Mfr # QN75QN800CFXZA

  • Zoro # G111788214


product price:  $5,164.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Viewable Screen Size
74.5 in
Environmentally Friendly
Yes
VESA Mount Standard
400 x 400
Internet Access
Yes
PC Streaming
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN75QN800CFXZA
Zoro #
G111788214
UPC #
-
Country of Origin
Mexico

Dimensions

Viewable Screen Size
74.5 in
Depth with Stand
11.30 in
Depth
0.70 in (18 mm)
Width with Stand
65.70 in
Height with Stand
40.30 in
Height
37.60 in (955 mm)
Width
65.70 in (1669 mm)
Screen Size Class
75 in

Details

Environmentally Friendly
Yes
VESA Mount Standard
400 x 400
Internet Access
Yes
PC Streaming
Yes
Wireless LAN
Yes
Standard Refresh Rate
120 Hz
Energy Consumption per Year
315 kWh
USB
Yes
Maximum Resolution
7680 x 4320
Digital Tuner
ATSC 3.0
Package Contents
75" Class QN800C Neo QLED 8K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Stand Color
Carbon Silver
Product Type
Smart LED-LCD TV
Input Voltage
120 V AC
Video Signal Standard
8K UHD
Slim Bezel
Yes
Backlight Technology
Neo QLED
Interactive Features
Voice Assistant, Voice Guidance
RMS Output Power
70 W
Input Frequency
60 Hz
HDMI
Yes
Product Color
Titan Black
Ethernet
Yes
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Processor Type
Neural Quantum Processor 8K
Electronic Program Guide
Yes
Sound System
Dolby, Dolby Atmos, Dolby MS12, Surround Sound
Operating System
Tizen
Total Number of HDMI Ports
4
High Dynamic Range (HDR) Type
HDR10+, HLG, Neo Quantum HDR
Service Type
TV Plus
Scan Format
4320p
Model Year
2023
VESA Mount Compatible
Yes

Description

Binge better. Game harder. Marathon longer. With our unparalleled picture detail and all content elevated to stunning 8K, Samsung Neo QLED 8K is a TV lover's dream. Prepare to be amazed as your content is upscaled to 8K, bringing to life those tiny details that pull you from your sofa right into the adventure. Built-in Dolby Atmos, Object Tracking Sound+, and Q-Symphony 3.012 deliver an immersive audio experience. Wherever you're sitting, the view is superb with our Anti-Reflection technology and Ultra Viewing Angle. Believe it or not, all these features are wrapped up in our impossibly thin Infinity One Design that offers the attachable Slim One Connect solution to tuck your cords and cables out of sight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.