85-in. Class Samsung Neo QLED 8K QN800C Smart TV

  • Mfr # QN85QN800CFXZA

  • Zoro # G311787963


product price:  $7,170.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Stand Color
Carbon Silver
Product Color
Titan Black
Electronic Program Guide
Yes
Wireless LAN
Yes
Width
74.50 in (1892 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN85QN800CFXZA
Zoro #
G311787963
UPC #
-
Country of Origin
Mexico

Dimensions

Width
74.50 in (1892 mm)
Width with Stand
74.50 in
Height
42.60 in (1082 mm)
Screen Size Class
85 in
Depth with Stand
12 in
Viewable Screen Size
84.6 in
Height with Stand
45.40 in
Depth
0.70 in (18 mm)

Details

Stand Color
Carbon Silver
Product Color
Titan Black
Electronic Program Guide
Yes
Wireless LAN
Yes
Model Year
2023
Service Type
TV Plus
Maximum Resolution
7680 x 4320
Internet Access
Yes
Processor Type
Neural Quantum Processor 8K
Operating System
Tizen
PC Streaming
Yes
Ethernet
Yes
Digital Tuner
ATSC 3.0
Environmentally Friendly
Yes
Package Contents
85" Class QN800C Neo QLED 8K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Energy Consumption per Year
352 kWh
HDMI
Yes
Input Frequency
60 Hz
VESA Mount Compatible
Yes
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Scan Format
4320p
RMS Output Power
70 W
Interactive Features
Voice Assistant, Voice Guidance
Backlight Technology
Neo QLED
Input Voltage
120 V AC
High Dynamic Range (HDR) Type
HDR10+, HLG, Neo Quantum HDR
Video Signal Standard
8K UHD
Sound System
Dolby, Dolby Atmos, Dolby MS12, Surround Sound
USB
Yes
VESA Mount Standard
600 x 400
Product Type
Smart LED-LCD TV
Standard Refresh Rate
120 Hz
Total Number of HDMI Ports
4

Description

Binge better. Game harder. Marathon longer. With our unparalleled picture detail and all content elevated to stunning 8K, Samsung Neo QLED 8K is a TV lover's dream. Prepare to be amazed as your content is upscaled to 8K, bringing to life those tiny details that pull you from your sofa right into the adventure. Built-in Dolby Atmos, Object Tracking Sound+, and Q-Symphony 3.012 deliver an immersive audio experience. Wherever you're sitting, the view is superb with our Anti-Reflection technology and Ultra Viewing Angle. Believe it or not, all these features are wrapped up in our impossibly thin Infinity One Design that offers the attachable Slim One Connect solution to tuck your cords and cables out of sight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.