Shop SAMSUNG

Tab A11 6 128GB USC Gray

  • Mfr # SM-X238UZAAUSC
  • Zoro # G822806672

product price: 
$
566.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Screen Size
11 in
Screen Refresh Rate
90 Hz
2nd Processor Speed
2 GHz
Processor Type
Cortex A78
Release Year
2025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SM-X238UZAAUSC
Zoro #
G822806672
UPC #
198957260919
Country of Origin
Viet Nam
Screen Refresh Rate
90 Hz
2nd Processor Speed
2 GHz
Processor Type
Cortex A78
Release Year
2025
Form Factor
Slate
Memory Card Supported Capacity
2 TB
Power Source
Battery
Standard Memory
6 GB
Wireless LAN
Yes
Front Camera Resolution
5 Megapixel
Combined Processor Core
Octa-core
Cellular Network Supported
LTE 800, GSM 900, LTE 1900, HSDPA 900, LTE 1800, LTE 2100, UMTS 1900, LTE 2500, LTE 2300, UMTS 2100, UMTS 850, UMTS 900, LTE 850, LTE 700, HSDPA 1700, GSM 1900, HSDPA 1900, HSDPA 850, GSM 1800, HSDPA 2100, LTE 900, LTE 2600, GSM 850
Display Screen Type
TFT LCD
Operating System Platform
Android
Chipset Model
Dimensity 7300 (4 nm)
Rear Camera
Yes
Memory Card Supported
microSDXC, microSD
Cellular Data Connectivity Technology
HSPA, UMTS, EDGE, LTE, GPRS, HSDPA
Rear Camera Resolution
8 Megapixel
Bluetooth Standard
Bluetooth 5.3
Maximum Video Battery Time
15 Hours
Repairability Class
C
Processor Speed
2.50 GHz
Repeated Free Fall Reliability Class
E
Virtual Assistant Supported
Gemini
Focus Modes
Auto-focus
Trunk SAR Value Maximum
1.05-W/kg
Screen Resolution
1920 x 1200
Product Line
Galaxy Tab A11+
Cellular Generation
5G
Graphics Controller Model
Mali-G615 MC2
NPU Name
NPU 655
Wireless Connectivity Technology
Wi-Fi + Cellular
USB Type-C Detail
USB Type-C 2.0
USB Type-C
Yes
Maximum Power Supply Wattage
25 W
2nd Processor Type
Cortex A55
GPS
Yes
Bluetooth
Yes
Sensor Type
Geomagnetic Sensor, Light Sensor, Gyro Sensor, Digital Compass, Hall Effect Sensor, Proximity Sensor, Accelerometer
Video Formats
3GP, AVI, MP4, MKV, FLV, M4V, WEBM, 3G2
Pixel Density (ppi)
206
Service Provider
U.S. Cellular
Product Type
Tablet
Cellular Phone Capability
Yes
Audio Formats
MP3, AWB, OGA, M4A, XMF, FLAC, RTX, RTTTL, AAC, IMY, AMR, MIDI, MID, WAV, MXMF, 3GA, OGG, OTA
Battery Capacity
7040 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Endurance in Cycles
1200
Screen Mode
WUXGA
Energy Efficiency Class
E
Fast Charging Support
Yes
Features
Beidou, Galileo, Quasi-Zenith Satellite System (QZSS), GLONASS
Graphics Memory Accessibility
Shared
Flash Memory Capacity
128 GB
Processor Core
Quad-core (4 Core)
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
2nd Processor Core
Quad-core (4 Core)
Front Camera
Yes
WWAN Supported
Yes
Aspect Ratio
16:10

Dimensions

Screen Size
11 in
Width
10.1 in
Depth
0.3 in
Height
6.6 in
SIM Size Supported
eSIM, Nano

Description

Galaxy Tab A11+ 6+128GB (USC) Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.