Shop SAMSUNG

GALAXY TAB ACTIVE 5 ENTERPRISE EDITION 6+128GB WI-FI BLACK/GREEN

  • Mfr # SM-X300NZGAN20

  • Zoro # G014914659


product price:  $601.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Screen Size
8 in
Internal Memory Size
128 GB
Megapixels - Main Camera
13 Megapixel
Battery Life
16 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SM-X300NZGAN20
Zoro #
G014914659
UPC #
887276826066
Country of Origin
Viet Nam

Dimensions

Height
5 in
Screen Size
8 in
Internal Memory Size
128 GB
Width
8.4 in
Depth
0.4 in

Details

Megapixels - Main Camera
13 Megapixel
Battery Life
16 hr
HD Resolution
1920 x 1200
Color
Green
Item
Tablet
Family Code
Galaxy Tab Active5
Features
Galileo, High Dynamic Range (HDR), Face Recognition, Dust Resistant, GLONASS, Corning Gorilla Glass 5, Glove Touch, Beidou, Water Resistant, Quasi-Zenith Satellite System (QZSS), Sand Resistant
Operating System
Android 14
2nd Processor Type
Cortex A55
Battery Capacity
5050 mAh
Sensor Type
Magnetometer, Fingerprint Sensor, Digital Compass, Accelerometer, Ambient Light Sensor, Proximity Sensor, Gyro Sensor
Memory Card Supported Capacity
1 TB
Processor Type
Cortex A78
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Combined Processor Core
Octa-core
Processor Core
Quad-core (4 Core)
Chipset Model
Exynos 1380
Graphics Controller Model
Mali G68 MP5
Screen Resolution
1920 x 1200
2nd Processor Core
Quad-core (4 Core)
Focus Modes
Auto-focus
Battery Chemistry
Lithium Polymer (Li-Polymer)
GPS
Yes
Maximum Battery Run Time
16 Hours
Front Camera
Yes
Rugged
Yes
Front Camera Resolution
5 Megapixel
Aspect Ratio
0.67361
Wireless LAN
Yes
Standard Memory
6 GB
Finger Print Reader
Yes
Bluetooth
Yes
Display Screen Type
TFT LCD
Rear Camera Resolution
13 Megapixel
Operating System Platform
Android
Near Field Communication
Yes
Processor Speed
2.40 GHz
USB Type-C Detail
USB Type-C 2.0,-charging/accessories connector pins
2nd Processor Speed
2 GHz
Memory Card Supported
microSDHC, microSD, microSDXC
Flash Memory Capacity
128 GB
Screen Mode
WUXGA
USB Type-C
Yes
Rear Camera
Yes
Power Source
Battery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.