Shop SAMSUNG
See all product information
Create Account
HG65CU703NF 65" Smart LCD TV - 5120 x 2160 Resolution
- Mfr # HG65CU703NFXZA
- Zoro # G814909244
product price:Â
$
1,906.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Resolution
5120 x 2160
Viewable Screen Size
65"
Horizontal Viewing Angle
178°
Scan Format
2160p
Vertical Viewing Angle
178°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HG65CU703NFXZA
- Zoro #
- G814909244
- UPC #
- 887276758152
- Country of Origin
- Mexico
Dimensions
- Viewable Screen Size
- 65"
- Screen Size Class
- 65"
Details
- Maximum Resolution
- 5120 x 2160
- Horizontal Viewing Angle
- 178°
- Scan Format
- 2160p
- Vertical Viewing Angle
- 178°
- Internet Access
- Yes
- Wireless LAN
- Yes
- USB
- Yes
- PC Streaming
- Yes
- Ethernet
- Yes
- Item
- Smart LCD TV
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.