Sandel
Step Stand Kit, Orange, Plastic, PK4
Mfr # 1170-T
Zoro # G4441703
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type IA
- Base Depth 14 in
- Bottom Width 18 in
- Color Orange
- Load Capacity 500 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster; 4x1.25 Swvl Fork; 4x1.25 Polyurethane|Polyolefin Wheel, Gray/G (21CS414PPU34X-01)
- COFFING HOISTS Bottom Block Frame Black Powder Coated (30J14)
- ALBION 12" X 4 Rubber Pneumatic Rigid Caster, No Brake, Loads Up To 445 lb (16SF12727R)
- VESTIL Blue Interlocking Plastic Dolly 250lb Capacity 15.75 x 26.75 x 6.5 (PCS-1626)
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170)
- COSCO Cosco Folding 2 Step Stool Ladder, Type 1A (11829GGB)
- COSCO 8.46 in. H X 14.02 in. W X 9.84 in. D 300 lb. capacity 1 step Plastic Folding Step Stool (11-903-BGR4)
- WERNER 2 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver/Black (SSF02)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Yellow, Net Weight: 8.6 lb (ST18-14)
- VESTIL 1 Step, Polyethylene Step Stool, Load Capacity, Yellow (VST-1-Y)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-60)
- Sandel Ladders