Sandel
Step Stand Kit, Orange, Plastic, PK4
Mfr # 1170
Zoro # G4441484
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type IA
- Base Depth 14 in
- Bottom Width 18 in
- Color Orange
- Load Capacity 500 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Ball Furniture Caster, Swivel Without Brake, with Plate, Polished Chrome (6701140)
- US CARGO CONTROL 4" x 27' Winch Strap with Flat Hook & Defender, 427FH (427FH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift (OZ300-10LHOP)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 12 ft L, 1 in W, Nylon, Yellow (EE1601NTX12)
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170-T)
- WERNER 2 Steps, Fiberglass Step Stool, 250 lb. Load Capacity, Blue/Silver/Yellow (6002)
- VESTIL Polyethylene 1 Step Step Stool WT (VST-1-WT)
- LITTLE GIANT LADDERS Folding Step, 375 lb. Load Cap., Aluminum (11904)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Yellow, Net Weight: 8.6 lb (ST18-14)
- VESTIL Adjust Step Stand, 2 Step, Handrail, 48x23 (ASP-48-HR)
- GLOBAL INDUSTRIAL Medical Step Stool with 36-1/4H Handrail, Non-Skid Rubber Footstool Platform (B2181733)
- Sandel Step Stools