High Endurance 32 GB microSD - 100 MB/s Read - 40 MB/s Write - 2 Year Warranty

  • Mfr # SDSQQNR032GAN6IA

  • Zoro # G413750339


product price:  $34.09
/ea

Key Features

Storage Capacity
32 GB
Maximum Write Speed
40 MB/s
Maximum Read Speed
100 MB/s
Width
0.6 in
Thickness
40 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SDSQQNR032GAN6IA
Zoro #
G413750339
UPC #
619659173531
Country of Origin
China

Dimensions

Width
0.6 in
Thickness
40 mil
Length
0.4 in

Details

Storage Capacity
32 GB
Maximum Write Speed
40 MB/s
Maximum Read Speed
100 MB/s
Item
microSD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.