Zoro Homepage

Air Operated Double Diaphragm Pump

  • Mfr # S05B2G1GXNS000.

  • Zoro # G911930509


product price: $1,693.99
/ea
Free Shipping & Returns

Key Features

Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Consumption (Maximum)
16 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S05B2G1GXNS000.
Zoro #
G911930509
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Overall Length
7.1 in
Overall Height
10.6 in
Solid Diameter (Maximum)
0.12 in
Media Discharge Connection Size
1/2 in
Media Intake Connection Size
1/4 in
Overall Width
10.1 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) 16 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material Acetal, Diaphragm Material Santoprene, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 14.3 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1/4 in, Media Intake Connection Type FNPT, Media Intake Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.