AODDPump, 1inNPT, PTFE, 63gpm

  • Mfr # SPE10BPPTRTP000UC1
  • Zoro # G310105591
product price: 
$
1,955.99
/ea
Free Shipping & Returns

Key Features

Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Size
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPE10BPPTRTP000UC1
Zoro #
G310105591
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1 in
Solid Diameter (Maximum)
0.25 in
Media Discharge Connection Size
1 in
Media Intake Connection Size
1 in
Manufacturers Warranty Length
5 yr

Details

Item
Air Operated Double Diaphragm Pump
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
PTFE, Santoprene
Media Temperature (Maximum)
180 Degrees F
Operating Pressure (Maximum)
125 psi
Standards
ANSI, CE Marked, DIN, EAC Certified, UKCA Marked
Media Intake Location
Bottom
Chemical Compatibility
Media Intake Connection Type
Flange
Feet of Head (Maximum)
289 ft
Flow Rate (Maximum)
63 gpm
Priming
Self-Priming
Media Discharge Location
Top
Wetted Housing Material
Polypropylene
Media Discharge Connection Type
Flange
Material Conductivity
Non-Conductive
Manifold Connection Standard
Flange
Center Section Material
Polypropylene
Wetted Body Material
Polypropylene
Mounting Hardware Material
Stainless Steel
Includes Clean In Place Technology
No Clean In Place Included
Media Intake Port Configuration
Center Horizontal
Media Discharge Port Configuration
Center Horizontal
Fluid Chamber Assembly Type
Bolted
Series
SPE10
Diaphragm Reinforcement
Not Reinforced
Food Compatibility
Vegetable Oil
Manifold Port Connection Type
Single Port
Displacement Per Stroke
0.22 gal
For Use With Potable Systems
No
Diaphragm Backing Material
Santoprene
Includes Solenoid
No Solenoid Included
Diaphragm Base Material
PTFE

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) 40 scfm, Air Intake Connection Size 1 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Santoprene, Feet of Head (Maximum) 288 ft, Flow Rate (Maximum) 63 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type Flange, Media Discharge Location Center, Media Intake Connection Size 1 in, Media Intake Connection Type Flange

Ratings & reviews