AODDPump, 1/2inNPT, Hytrel, 70gpm

  • Mfr # HDF1,DR2S.
  • Zoro # G122920078
product price: 
$
6,697.99
/ea
Free Shipping & Returns

Key Features

Chemical Compatibility
For Use With Potable Systems
No
Diaphragm Reinforcement
Fabric Reinforced
Media Intake Connection Type
NPT
Fluid Chamber Assembly Type
Bolted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDF1,DR2S.
Zoro #
G122920078
UPC #
-
Country of Origin
United States
Chemical Compatibility
For Use With Potable Systems
No
Diaphragm Reinforcement
Fabric Reinforced
Media Intake Connection Type
NPT
Fluid Chamber Assembly Type
Bolted
Material Conductivity
Conductive
Manifold Connection Standard
NPT
Diaphragm Base Material
Hytrel
Media Discharge Location
Bottom
Media Temperature (Maximum)
220 Degrees F
Center Section Material
Aluminum
Check Seat Material
Stainless Steel
Media Intake Location
Top
Flow Rate (Maximum)
70 gpm
Standards
ATEX Certified, CE Marked, EAC Certified, ISO
Operating Pressure (Maximum)
125 psi
Media Discharge Connection Type
NPT
Item
Air Operated Double Diaphragm Pump
Includes Clean In Place Technology
No Clean In Place Included
Valve Material
Hytrel
Displacement Per Stroke
0.1 gal
Media Intake Port Configuration
Center Horizontal
Includes Solenoid
No Solenoid Included
Series
HDF1
Media Discharge Port Configuration
Center Horizontal
Mounting Hardware Material
Steel
Air Intake Connection Type
NPT
Pump Operation Type
Air
Manifold Port Connection Type
Single Port
Feet of Head (Maximum)
289 ft
Valve Type
Flap
Wetted Body Material
Stainless Steel

Dimensions

Overall Height
15.6 in
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
16.7 in
Air Intake Connection Size
1/2 in
Solid Diameter (Maximum)
1 in
Overall Length
16.7 in
Length
16.7 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 70 gpm, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Bottom, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Top, Media Temperature (Maximum) 220 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews