AODDPump, 3/4inNPT, Neoprene, 303gpm

  • Mfr # SPB30FAAN0SS006AR1
  • Zoro # G622919800
product price: 
$
8,641.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure (Maximum)
125 psi
Chemical Compatibility
Alcohol, Sodium Hydroxide, Water
Mounting Hardware Material
Stainless Steel
Fluid Chamber Assembly Type
Bolted
Wetted Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPB30FAAN0SS006AR1
Zoro #
G622919800
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
36.7 in
Media Discharge Connection Size
3 in
Media Intake Connection Size
3 in
Solid Diameter (Maximum)
3 in
Overall Height
29.5 in
Overall Width
16.2 in
Air Intake Connection Size
3/4 in
Manufacturers Warranty Length
5 yr
Overall Length
36.7 in
Length
36.7 in

Details

Item
Air Operated Double Diaphragm Pump
Operating Pressure (Maximum)
125 psi
Chemical Compatibility
Alcohol, Sodium Hydroxide, Water
Mounting Hardware Material
Stainless Steel
Fluid Chamber Assembly Type
Bolted
Wetted Body Material
Aluminum
Valve Material
Stainless Steel
Media Intake Location
Bottom
Flow Rate (Maximum)
303 gpm
Valve Type
Flap
Air Intake Connection Type
NPT
Standards
CE Marked, EAC Certified, FDA Compliant, ISO
Media Discharge Connection Type
Flange
Center Section Material
Aluminum
Media Discharge Location
Top
Check Seat Material
Stainless Steel
Diaphragm Reinforcement
Fabric Reinforced
Displacement Per Stroke
1.15 gal
Manifold Port Connection Type
Single Port
Manifold Connection Standard
Flange
Material Conductivity
Conductive
Media Discharge Port Configuration
Center Horizontal
Pump Operation Type
Air
Media Temperature (Maximum)
180 Degrees F
Diaphragm Base Material
Neoprene
Series
SPB30
For Use With Potable Systems
No
Media Intake Port Configuration
Center Horizontal
Media Intake Connection Type
Flange
Includes Clean In Place Technology
No Clean In Place Included
Feet of Head (Maximum)
289 ft
Includes Solenoid
No Solenoid Included

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 303 gpm, Media Discharge Connection Size 3 in, Media Discharge Connection Type Flange, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type Flange, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews