Shop SANDPIPER

AODDPump, 3/4inNPT, Buna-N, 303gpm

  • Mfr # SPB40FAAB0SS006AR1
  • Zoro # G222919729

product price: 
$
10,302.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Diaphragm Base Material
Buna-N
Standards
CE Marked, EAC Certified, FDA Compliant, ISO
Media Temperature (Maximum)
180 Degrees F
Includes Solenoid
No Solenoid Included
Media Discharge Connection Size
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPB40FAAB0SS006AR1
Zoro #
G222919729
UPC #
-
Country of Origin
United States

Dimensions

Media Discharge Connection Size
4 in
Manufacturers Warranty Length
5 yr
Air Intake Connection Size
3/4 in
Solid Diameter (Maximum)
3 in
Wire Rope Length
36.7 in
Overall Width
16.2 in
Media Intake Connection Size
4 in
Overall Height
31 in
Overall Length
36.7 in
Length
36.7 in

Details

Diaphragm Base Material
Buna-N
Standards
CE Marked, EAC Certified, FDA Compliant, ISO
Media Temperature (Maximum)
180 Degrees F
Includes Solenoid
No Solenoid Included
Pump Operation Type
Air
Media Intake Location
Bottom
Wetted Body Material
Aluminum
Media Discharge Port Configuration
Center Horizontal
Valve Type
Flap
Fluid Chamber Assembly Type
Bolted
Valve Material
Stainless Steel
Mounting Hardware Material
Stainless Steel
For Use With Potable Systems
No
Operating Pressure (Maximum)
125 psi
Includes Clean In Place Technology
No Clean In Place Included
Manifold Port Connection Type
Single Port
Item
Air Operated Double Diaphragm Pump
Diaphragm Reinforcement
Fabric Reinforced
Air Intake Connection Type
NPT
Displacement Per Stroke
1.15 gal
Media Intake Connection Type
Flange
Check Seat Material
Stainless Steel
Feet of Head (Maximum)
289 ft
Material Conductivity
Conductive
Flow Rate (Maximum)
303 gpm
Media Intake Port Configuration
Center Horizontal
Chemical Compatibility
Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Water
Manifold Connection Standard
Flange
Center Section Material
Aluminum
Media Discharge Connection Type
Flange
Series
SPB40
Media Discharge Location
Top

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 303 gpm, Media Discharge Connection Size 4 in, Media Discharge Connection Type Flange, Media Discharge Location Top, Media Intake Connection Size 4 in, Media Intake Connection Type Flange, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.