Shop SANDPIPER

AODDPump, 1/2inNPT, PTFE, 45gpm

  • Mfr # T1FB1SASWTS600.
  • Zoro # G608385483

product price: 
$
4,835.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1FB1SASWTS600.
Zoro #
G608385483
UPC #
-
Country of Origin
United States
Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
PTFE
Media Temperature (Maximum)
190 Degrees F
Operating Pressure (Maximum)
125 psi
Pump Operation Type
Air
Standards
CE Marked, EC 1935/2004, FDA Compliant, ISO
Flow Rate @ 60 psi
42.5 gpm
Flow Rate @ 40 psi
37 gpm
Media Intake Connection Type
Tri-Clamp
Media Discharge Location
Top
Media Discharge Connection Type
Tri-Clamp
Series Family
T
Flow Rate @ 80 psi
45 gpm
Priming
Self-Priming
Series
T1F
Flow Rate (Maximum)
45 gpm
Wetted Housing Material
316 Stainless Steel
Mounting Hardware Material
Stainless Steel
Flow Rate @ 100 psi
45 gpm
Media Intake Location
Bottom
Flow Rate @ 20 psi
28 gpm
Feet of Head (Maximum)
289 ft
For Use With Potable Systems
Yes
Includes Solenoid
No Solenoid Included
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Water
Diaphragm Backing Material
Buna-N
Diaphragm Base Material
PTFE
Diaphragm Reinforcement
Fabric Reinforced
Fluid Chamber Assembly Type
Bolted
Manifold Port Connection Type
Single Port
Displacement Per Stroke
0.11 gal
Includes Clean In Place Technology
No Clean In Place Included
Wetted Body Material
316 Stainless Steel
Media Intake Port Configuration
Center Horizontal
Manifold Connection Standard
Tri-Clamp
Media Discharge Port Configuration
Center Horizontal
Center Section Material
Aluminum
Material Conductivity
Conductive

Dimensions

Air Intake Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Overall Height
14 in
Solid Diameter (Maximum)
0.25 in
Overall Length
10.3 in
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in
Overall Width
12.5 in
Wire Rope Length
10.3 in
Length
10.3 in

Description

This Sandpiper air operated double diaphragm pump has an aluminum housing with a 316 stainless steel wetted section, using bolted assembly. Diaphragm material is PTFE, with PTFE ball valves and stainless steel check seats and mounting hardware. Air intake connection is 1/2 in NPT, with a maximum operating pressure of 125 psi. Media intake and discharge connections are both 1-1/2 in Tri-Clamp (intake located bottom, discharge located top). Maximum flow rate is 45 gpm, with a maximum feet of head of 289 ft. The pump is self-priming, with a maximum solid handling size of 0.25 in diameter and maximum media temperature of 190°F. The unit is certified to CE, EC 1935, ISO, and FDA compliance standards. It carries a 5-year manufacturer's warranty and is manufactured in the United States. Specifications Housing Material: Aluminum | Wetted Housing: 316 Stainless Steel Pump Assembly Type: Bolt | Manifold Connection: Single Port Diaphragm Material: PTFE | Valve Material: PTFE | Valve Type: Ball | Check Seat Material: Stainless Steel Mounting Hardware Material: Stainless Steel Air Intake: 1/2 in NPT | Max. Operating Pressure: 125 psi Media Intake: 1-1/2 in Tri-Clamp (bottom) | Media Discharge: 1-1/2 in Tri-Clamp (top) Maximum Flow Rate: 45 gpm | Feet of Head (Max): 289 ft Priming: Self-Priming | Max. Solid Size: 0.25 in diameter Max. Media Temperature: 190°F Standards: CE Certified, EC 1935, ISO, FDA Compliant Manufacturer's Warranty: 5 yr Overall Dimensions: 12.5 in W x 10.3 in L x 14 in H Country of Origin: United States

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.