AODDPump, 3/4inNPT, Neoprene, 303gpm

  • Mfr # SPB40FAAN0SS006AR1
  • Zoro # G922919708
product price: 
$
10,302.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Chemical Compatibility
Alcohol, Sodium Hydroxide, Water
Includes Clean In Place Technology
No Clean In Place Included
Diaphragm Reinforcement
Fabric Reinforced
Displacement Per Stroke
1.15 gal
Overall Height
31 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPB40FAAN0SS006AR1
Zoro #
G922919708
UPC #
-
Country of Origin
United States
Chemical Compatibility
Alcohol, Sodium Hydroxide, Water
Includes Clean In Place Technology
No Clean In Place Included
Item
Air Operated Double Diaphragm Pump
Diaphragm Reinforcement
Fabric Reinforced
Displacement Per Stroke
1.15 gal
Valve Type
Flap
Media Intake Location
Bottom
Standards
CE Marked, EAC Certified, FDA Compliant, ISO
Media Discharge Port Configuration
Center Horizontal
Fluid Chamber Assembly Type
Bolted
Includes Solenoid
No Solenoid Included
Air Intake Connection Type
NPT
Operating Pressure (Maximum)
125 psi
Series
SPB40
Material Conductivity
Conductive
Media Temperature (Maximum)
180 Degrees F
Flow Rate (Maximum)
303 gpm
Media Intake Connection Type
Flange
Valve Material
Stainless Steel
For Use With Potable Systems
No
Manifold Connection Standard
Flange
Media Discharge Connection Type
Flange
Media Discharge Location
Top
Center Section Material
Aluminum
Wetted Body Material
Aluminum
Media Intake Port Configuration
Center Horizontal
Pump Operation Type
Air
Check Seat Material
Stainless Steel
Feet of Head (Maximum)
289 ft
Manifold Port Connection Type
Single Port
Diaphragm Base Material
Neoprene
Mounting Hardware Material
Stainless Steel

Dimensions

Overall Height
31 in
Media Discharge Connection Size
4 in
Wire Rope Length
36.7 in
Media Intake Connection Size
4 in
Solid Diameter (Maximum)
3 in
Air Intake Connection Size
3/4 in
Overall Width
16.2 in
Manufacturers Warranty Length
5 yr
Overall Length
36.7 in
Length
36.7 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 303 gpm, Media Discharge Connection Size 4 in, Media Discharge Connection Type Flange, Media Discharge Location Top, Media Intake Connection Size 4 in, Media Intake Connection Type Flange, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews