AODDPump, 3/4inNPT, PTFE, 45gpm

  • Mfr # S1FB1S2TAUS600.
  • Zoro # G922919890
product price: 
$
4,957.99
/ea
Free Shipping & Returns

Key Features

Displacement Per Stroke
0.11 gal
Wire Rope Length
10.3 in
Feet of Head (Maximum)
289 ft
Fluid Chamber Assembly Type
Bolted
Media Intake Location
Bottom
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1FB1S2TAUS600.
Zoro #
G922919890
UPC #
-
Country of Origin
United States
Displacement Per Stroke
0.11 gal
Feet of Head (Maximum)
289 ft
Fluid Chamber Assembly Type
Bolted
Media Intake Location
Bottom
Media Intake Port Configuration
Center Horizontal
Diaphragm Backing Material
Santoprene
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil-Based Paint, Oil, Phosphoric Acid 40%, Phosphoric Acid 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sulfuric Acid 10%, Water
Media Discharge Location
Top
Media Discharge Port Configuration
Center Horizontal
Includes Clean In Place Technology
No Clean In Place Included
Diaphragm Reinforcement
Not Reinforced
Standards
ATEX Certified, CE Marked, EAC Certified, ISO
Valve Material
PTFE
Wetted Body Material
Stainless Steel
Manifold Port Connection Type
Single Port
Operating Pressure (Maximum)
125 psi
Valve Type
Ball
Item
Air Operated Double Diaphragm Pump
Check Seat Material
PTFE
Material Conductivity
Conductive
Air Intake Connection Type
NPT
Includes Solenoid
No Solenoid Included
Manifold Connection Standard
Flange
Media Temperature (Maximum)
220 Degrees F
Mounting Hardware Material
Steel
Center Section Material
Aluminum
Media Discharge Connection Type
Flange
Diaphragm Base Material
PTFE
Media Intake Connection Type
Flange
Flow Rate (Maximum)
45 gpm
Pump Assembly Type
Bolt
Pump Operation Type
Air
Series
S1F
For Use With Potable Systems
No

Dimensions

Wire Rope Length
10.3 in
Solid Diameter (Maximum)
0.25 in
Overall Height
15.4 in
Manufacturers Warranty Length
5 yr
Media Intake Connection Size
1 in
Overall Width
13.7 in
Air Intake Connection Size
3/4 in
Media Discharge Connection Size
1 in
Overall Length
10.3 in
Length
10.3 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 45 gpm, Media Discharge Connection Size 1 in, Media Discharge Connection Type Flange, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type Flange, Media Intake Location Bottom, Media Temperature (Maximum) 220 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews