Zoro Homepage

Dbl DphrmPmp, Flange, PTFE/PP, 3/4in, 280gpm

  • Mfr # S30B3P2PPAS000.

  • Zoro # G1154040


product price: $15,948.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S30B3P2PPAS000.
Zoro #
G1154040
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Media Intake Connection Size
3 in
Media Discharge Connection Size
3 in
Solid Diameter (Maximum)
3/4 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 150 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type Flange, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 280 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type Flange, Media Discharge Location Center, Top, Media Intake Connection Size 3 in, Media Intake Connection Type Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.