Zoro Homepage

Dbl DphrmPmp, FNPT, TPV/EPDM, 3/4in, 285gpm

  • Mfr # S30B1I1EANS600.

  • Zoro # G1154208


product price: $5,208.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Cast Iron
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S30B1I1EANS600.
Zoro #
G1154208
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Width
19.6 in
Overall Height
35.7 in
Solid Diameter (Maximum)
3/8 in
Media Discharge Connection Size
3 in
Media Intake Connection Size
3 in
Overall Length
16.7 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type FNPT, Check Seat Material EPDM, Diaphragm Material Santoprene, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 285 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 3 in, Media Intake Connection Type FNPT, Media Intake Location Bottom, Center

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.