Zoro Homepage

Double Diaphragm Pump, 150 gpm Max. Flow, Connection Style: FNPT

  • Mfr # HD20F1PJSPNS000.

  • Zoro # G1154637


product price: $5,061.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
EPDM
Valve Type
Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD20F1PJSPNS000.
Zoro #
G1154637
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Solid Diameter (Maximum)
1-51/64 in
Overall Length
12.7 in
Overall Height
20.9 in
Media Intake Connection Size
2 in
Media Discharge Connection Size
2 in
Overall Width
29.7 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
EPDM
Valve Type
Flap
Air Consumption (Maximum)
60 scfm
Air Intake Connection Type
NPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
Santoprene
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
100 psi
Standards
ABS Type Approved, CE Certified, EAC, ISO
Agency Compliance
EN 809
Inlet/Outlet
2 in
Pump Operation Type
Air
For Use With Potable Systems
No
Feet of Head (Maximum)
231 ft
NPSHr
5 ft of head
Air Intake Pressure (Maximum)
100 psi
Series Family
HD20
Flow Rate @ 40 psi
75.1 gpm
Media Intake Location
Center, Top
Flow Rate @ 20 psi
74.4 gpm
Media Intake Connection Type
NPT
Flow Rate (Maximum)
150 gpm
Media Discharge Location
Bottom, Center
Manifold Connection Type
NPT
Chemical Compatibility
Calcium Carbonate, Water
Flow Rate @ 100 psi
150.4 gpm
Flow Rate @ 60 psi
126.3 gpm
Wetted Housing Material
Polypropylene
Media Discharge Connection Type
NPT
Flow Rate @ 80 psi
139 gpm
Priming
Self-Priming

Description

Double Diaphragm Pump, Air Consumption (Maximum) 60 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material Santoprene, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 150 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Bottom, Center, Media Intake Connection Size 2 in, Media Intake Connection Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.