Double Diaphragm Pump, Aluminum, Natural Gas Operated, Buna N, 45 GPM

  • Mfr # G1FB1ABTXNSX00.

  • Zoro # G1834962


product price:  $1,532.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G1FB1ABTXNSX00.
Zoro #
G1834962
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in FNPT
Manufacturers Warranty Length
5 yr
Overall Width
10-1/4 in
Overall Height
12.7 in
Overall Length
10.3 in
Solid Diameter (Maximum)
1/4 in
Media Discharge Connection Size
1 in
Media Intake Connection Size
1 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
Air Consumption (Maximum)
40 scfm
Air Intake Connection Type
NPT
Check Seat Material
PTFE
Diaphragm Material
Buna-N
Media Temperature (Maximum)
190 Degrees F
Media Temperature (Minimum)
-10 Degrees F
Operating Pressure (Maximum)
100 psi
Self-Priming Dry
20 ft
Self-Priming Wet
25 ft
Pump Operation Type
Gas
Agency Compliance
ATEX,ABS, CE, EAC
Inlet/Outlet
1 in
Standards
ABS Type Approved, ANSI LC6, ATEX Certified, CSA Certified, NACE MR0175/ISO15156
NPSHr
5 ft of head
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Water
Manifold Connection Type
NPT
Media Intake Connection Type
NPT
Media Intake Location
Bottom, Center
Flow Rate (Maximum)
45 gpm
Wetted Housing Material
Aluminum
For Use With Potable Systems
No
Flow Rate @ 100 psi
43.1 gpm
Flow Rate @ 80 psi
42.8 gpm
Flow Rate @ 40 psi
35.8 gpm
Media Discharge Location
Center, Top
Priming
Self-Priming
Feet of Head (Maximum)
231 ft
Series Family
G1F
Air Intake Pressure (Maximum)
100 psi
Flow Rate @ 20 psi
26.4 gpm
Media Discharge Connection Type
NPT
Flow Rate @ 60 psi
41 gpm

Description

Double Diaphragm Pump, Air Consumption (Maximum) 40 scfm, Air Intake Connection Size 1 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material Buna-N, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 45 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.