Zoro Homepage

Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 135 GPM

  • Mfr # HDB2,DS4CI.

  • Zoro # G3480723


product price: $3,448.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Cast-Iron
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDB2,DS4CI.
Zoro #
G3480723
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Length
15.7 in
Overall Width
15-1/2 in
Overall Height
23.3 in
Media Discharge Connection Size
2 in
Media Intake Connection Size
2 in
Solid Diameter (Maximum)
3/8 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Cast-Iron
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Consumption (Maximum)
100 scfm
Air Intake Connection Type
NPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
Santoprene
Media Temperature (Maximum)
220 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
125 psi
Self-Priming Dry
20 ft
Self-Priming Wet
25 ft
Agency Compliance
ATEX, CE, EAC
Pump Operation Type
Air
Standards
ABS Type Approved, CE Certified, EAC, ISO
Inlet/Outlet
2 in
Air Intake Pressure (Maximum)
125 psi
Flow Rate @ 40 psi
118 gpm
Chemical Compatibility
Water
Media Intake Location
Bottom, Center
Manifold Connection Type
NPT
Priming
Self-Priming
Media Intake Connection Type
NPT
NPSHr
5 ft of head
For Use With Potable Systems
No
Media Discharge Location
Center, Top
Wetted Housing Material
Cast Iron
Flow Rate (Maximum)
135 gpm
Flow Rate @ 80 psi
134 gpm
Flow Rate @ 100 psi
135.8 gpm
Flow Rate @ 20 psi
91.5 gpm
Media Discharge Connection Type
NPT
Feet of Head (Maximum)
231 ft
Flow Rate @ 60 psi
130.2 gpm

Description

Double Diaphragm Pump, Air Consumption (Maximum) 100 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material Santoprene, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 135 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 2 in, Media Intake Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.