Double Diaphragm Pump, PVDF, Air Operated, Santoprene, 23 gpm GPM 250 Degrees F

  • Mfr # S07B1K1KPNS000.

  • Zoro # G5373015


product price:  $2,094.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
PVDF
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S07B1K1KPNS000.
Zoro #
G5373015
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in FNPT
Manufacturers Warranty Length
5 yr
Overall Width
11-13/16 in
Overall Height
13.3 in
Overall Length
7.1 in
Media Discharge Connection Size
3/4 in
Media Intake Connection Size
3/4 in
Solid Diameter (Maximum)
1/4 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
PVDF
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Consumption (Maximum)
20 scfm
Air Intake Connection Type
NPT
Check Seat Material
PVDF
Diaphragm Material
Santoprene
Media Temperature (Maximum)
250 Degrees F
Media Temperature (Minimum)
0 Degrees F
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Includes
Pump
Agency Compliance
CE, EAC
Self-Priming Wet
9 ft
Self-Priming Dry
9 ft
Inlet/Outlet
3/4 in
Standards
ABS Type Approved, CE Certified, EAC, ISO
For Use With
Highly Corrosive Fluids, Intermittent/On-Demand, Low Abrasive Fluids, and Suspended Solids
Media Discharge Connection Type
NPT
Flow Rate @ 100 psi
23 gpm
Flow Rate @ 40 psi
16.3 gpm
Media Intake Connection Type
NPT
Media Intake Location
Bottom, Center
Flow Rate @ 80 psi
21.6 gpm
Manifold Connection Type
NPT
Flow Rate @ 20 psi
11.5 gpm
Media Discharge Location
Center, Top
Priming
Self-Priming
Air Intake Pressure (Maximum)
100 psi
Series Family
S07
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Potassium Hydroxide 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Sulfuric Acid 80%, Water
Wetted Housing Material
PVDF
For Use With Potable Systems
No
Flow Rate (Maximum)
23 gpm
Feet of Head (Maximum)
231 ft
Flow Rate @ 60 psi
19.5 gpm

Description

Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material PVDF, Diaphragm Material Santoprene, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 23 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 3/4 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.