Dbl Diaphragm Pump, 3/4in NPT, 106 gpm

  • Mfr # G15B1STTTUSX00.
  • Zoro # G922920117
product price: 
$
9,354.99
/ea
Free Shipping & Returns

Key Features

Manifold Connection Standard
Flange
Material Conductivity
Conductive
Manifold Port Connection Type
Single Port
Wetted Body Material
Stainless Steel
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G15B1STTTUSX00.
Zoro #
G922920117
UPC #
-
Country of Origin
United States
Manifold Connection Standard
Flange
Material Conductivity
Conductive
Manifold Port Connection Type
Single Port
Wetted Body Material
Stainless Steel
Item
Double Diaphragm Pump
Valve Type
Ball
Media Intake Location
Bottom
Media Discharge Port Configuration
Center Horizontal
Valve Material
PTFE
Center Section Material
Stainless Steel
Media Discharge Location
Top
Media Intake Port Configuration
Center Horizontal
Diaphragm Reinforcement
Not Reinforced
Pump Operation Type
Gas
Air Intake Connection Type
NPT
Feet of Head (Maximum)
231 ft
Pump Assembly Type
Bolt
Media Temperature (Minimum)
-10 Degrees F
For Use With Potable Systems
No
Media Intake Connection Type
Flange
Displacement Per Stroke
0.41 gal
Operating Pressure (Maximum)
100 psi
Media Discharge Connection Type
Flange
Flow Rate (Maximum)
106 gpm
Diaphragm Backing Material
Santoprene
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil-Based Paint, Oil, Phosphoric Acid 40%, Phosphoric Acid 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sulfuric Acid 10%, Water
Priming
Self-Priming
Includes Clean In Place Technology
No Clean In Place Included
Includes Solenoid
No Solenoid Included
Mounting Hardware Material
Stainless Steel
Series
G15
Check Seat Material
PTFE
Standards
ATEX Certified
Media Temperature (Maximum)
180 Degrees F
Fluid Chamber Assembly Type
Bolted

Dimensions

Air Intake Connection Size
3/4 in
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in
Overall Height
25.4 in
Overall Width
11.2 in
Manufacturers Warranty Length
5 yr
Solid Diameter (Maximum)
0.25 in
Wire Rope Length
16.7 in
Overall Length
16.7 in
Length
16.7 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 106 gpm, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Flange, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Flange, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews